£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
Flame retardant oil and acid-resistant insulated floor matting, 1m² size and class 2 rated for working voltages up to 17kV, appropriate for automotive use, including working on EV and hybrid vehicles.
Features and Benefits
• Durable construction with a ribbed non-slip underside for excellent grip and fabric upper side
• Flame retardant, oil, and acid resistant for longevity
Standards
• Tested to IEC611111 Class 2
Attribute | Value |
---|---|
Applications | Hybrid and electric cars |
Brand | Laser Tools |
EAN | 5018341066222 |
ECLASS Code | 21049090 |
Includes | Ribbed on the underside fabric impression on upper side |
MFR Part No. | 6622 |
Number of Pieces | 1 |
Product Type | Personal Safety equipment |
Suitable for the following engines | Hybrid and electric cars |
UNSPSC Code | 27140000 |
Weight Each | 3553g |