£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
Keep your hands and face safe and protected when working on hybrid and electric cars with this essential safety pack. The pack includes a set of fully insulating gloves, leather gloves and a heavy-duty protective face shield for protection when carry out every-day work on automobiles.
Features and Benefits
• Glove storage bag for a solution to storing your gloves in the vehicle, tool boxes, or bags
• Includes protective arc flash face shield for protection around your head and face from burns that can occur when working near electrical hazards
• Carrying bag for face shield for convenience
Attribute | Value |
---|---|
Additional Features | Fully Insulating Glove Set (Large, size 10). |
Applications | Hybrid and electric cars |
Brand | Laser Tools |
EAN | 5018341067717 |
ECLASS Code | 21049090 |
Includes | Protective Arc Flash Face Shield |
MFR Part No. | 6771 |
Number of Pieces | 7 |
Product Type | Personal Safety Kit |
Suitable for the following engines | Hybrid and electric cars |
UNSPSC Code | 27140000 |
Weight Each | 1198g |