£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
This filter wrench is an essential tool for any mechanic or engineer working on a wide range of oil filters. The wrench is self-adjusting, with a three-arm system that can remove all types of oil filters from sizes 63.5mm to 101mm in diameter. The wrench is provided with 1/2"D, 3/8" D, and 21mm hex head adjustment options for greater versatility and usage.
Features and Benefits
• Three-arm filter wrench, fits oil filters ranging in sizes from 63.5 - 101mm diameter
• Removes and tightens with two-way system that turns clockwise and anti-clockwise for versatility
• Can be tightened using either a 21mm socket or a spanner
• Legs manufactured from hardened Chrome Steel for durability and extra strength during usage
Typical Applications
• Designed to remove or tighten a range of oil filter sizes on cars and commercial vehicles
Attribute | Value |
---|---|
Additional Features | Durable steel construction with a spring- loaded tension mechanism |
Applications | Diesel and petrol engines |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | 1/2" to 3/8" adaptor |
MFR Part No. | 4892 |
Number of Pieces | 4 |
Product Type | Oil Filter Wrench |
Suitable for the following engines | Vehicles with oil filters from 63.5 to 101mm diameter |
UNSPSC Code | 27140000 |
Weight Each | 411g |