£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
Easily and efficiently install and remove oil filters with this reversible oil filter wrench with a 3/8in. drive, for use with a ratchet, power or extension bar. The wrench is manufactured from blackened steel for durability and longevity and has a two-way design and curved profile steel jaws that grip for easy installation as well as removal of oil filters.
Features and Benefits
• Steel jaws shaped to grip the filter without slipping
• Two-way, reversible design for installation and removal of oil filters
• Durable, blackened steel construction guaranteeing longevity and strength
• Adjustment range: 66 - 94mm for wide variety of applications
Typical Applications
• Made to service oil filters on automobiles and vehicles
Attribute | Value |
---|---|
Additional Features | Durable steel construction with a spring- loaded tension mechanism |
Applications | Diesel and petrol engines |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | Two-way, reversible design can remove & install filters |
MFR Part No. | 4496 |
Number of Pieces | 1 |
Product Type | Oil Filter Wrench |
Suitable for the following engines | Vehicles with oil filters from 66 to 94mm diameter |
UNSPSC Code | 27140000 |
Weight Each | 360g |