£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
This is an essential read hub nut socket for the Ford Transit, from 2014 onward.
Features and Benefits
• Designed with a 19mm hex drive
• Equivalent to Ford OEM 205-1007
• Manufactured with alignment tube to ensure socket smoothly slots onto nut
Typical Applications
• Made for Ford Transit, from 2014 onward
Warning
• Not for use with impact guns
Attribute | Value |
---|---|
Additional Features | Equivalent to Ford OEM 205-1007 |
Applications | Rear Hub Nut Socket - for Ford Transit |
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 6553 |
Number of Pieces | 1 |
Product Type | Rear Hub Nut Socket |
UNSPSC Code | 27140000 |
Weight Each | 1330g |