£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
RDX10
Maintains cleanliness in fuel injected engines. Prevents fuel injector fouling and system
corrosion. Lubricates upper cylinder. Restores and maintains optimum performance. Can be used with catalytic converters. 50ml treats 50ltr of fuel.
Attribute | Value |
---|---|
Additional Features | Lubricates upper cylinder Maintains cleanliness in fuel injected engines Prevents fuel injector fouling and system corrosion Restores and maintains optimum performance |
Application | Petrol |
Brand | Redex |
EAN | 5010218341708 |
ECLASS Code | 26040500 |
Product Type | Injectors Cleaner |
Size | 250ml |
UNSPSC Code | 15101507 |