£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
High-quality HDPE (high density polyethylene) jerry can complete with patented jerrycan locking cap and internally stored spout. Robust and impact resistant.
Features and Benefits
• Dimensionally compatible with military versions
• Spout has integrated ventilation
• Locking cap and adaptor
• 235mm discharge tube
Standards Met
• UN Approved.
• Class 3.
Attribute | Value |
---|---|
Additional Features | Robust and resistant against impact |
Brand | Pressol |
Can Material | Plastic |
Capacity | 20L |
Colour | Black |
EAN | 4103810211270 |
ECLASS Code | 25050704 |
MFR Part No. | 21 127 |
Product Type | Jerry Can |
Standards Met | UN Approved Class 3 |
UNSPSC Code | 24112600 |