noscriptRhino 5LTR GREEN EXPLOSAFE FUEL CONTAINER SFC1G SFC1G | Cromwell Tools

Rhino

5LTR GREEN EXPLOSAFE FUEL CONTAINER SFC1G

SKU:

CTL5035189S

MPN:

SFC1G

£35.49

Ex VAT

£42.59

Inc VAT

OUT OF STOCK

    Product Details

    Explosafe fuel containers feature a honeycomb structure of expanded metal alloy cells, which disperse any build up of heat so rapidly that no hot spot can develop to the extent that it will cause an explosion to the container. Epoxy coated finish. Available in 5 and 10 litre capacities.


    Features and Benefits
    • Epoxy coated finish protects against corrosion
    • Available in a variety of capacities and colours to suit your requirements
    • Honeycomb structure prevents explosions when product is heated


    Standards
    • TUV approved to DIN 7242 and complies with UN Class 3


    Notes
    • Additional Dimensions for SFC2B:
    Length: 340mm
    Width: 235mm
    Height: 215mm
    Neck of can outside diameter: 40mm
    Neck of can inside diameter: 34mm
    Neck of can length: 20mm


    Product Specification
    Attribute
    Value

    Additional Features

    Epoxy coated finish

    Brand

    Rhino

    Can Material

    Metal Alloy

    Capacity

    5L

    Colour

    Green

    ECLASS Code

    25050704

    MFR Part No.

    SFC1G

    Product Type

    Fuel Container

    Standards Met

    DIN 7242 UN Class 3

    UNSPSC Code

    24112600