£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Product Documents
Easily measure and transfer oil with this set of 4 colour-coded jugs. The set comes in green, red, blue and yellow, each in one colour, for easy identification of oils, helping to prevent contamination and cross over of liquids.
Features and Benefits
• 5ltr size jug for measuring and transferring oil and liquid
• Coloured dust caps and plastic features in yellow, red, blue and green for easy identification and to prevent contamination
• Metric and imperial measurement
• Designed with a flexi-spout for better pouring in small spaces
Typical Applications
• For use with oil and liquids
Attribute | Value |
---|---|
Additional Features | Colour-coded Flexi-spout |
Brand | Laser Tools |
Can Material | Plastic |
Capacity | 5 each jugL |
Colour | Different colour caps to prevent contamination |
EAN | 5018341070106 |
ECLASS Code | 25050704 |
MFR Part No. | 7010 |
Product Type | Oil Measuring set |
UNSPSC Code | 24112600 |
Weight Each | 2459g |