£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Flexible hose clamp set with angled jaws, perfect to use on flexible hose lines such as brakes, fuel, heaters, and radiators.
Features and Benefits
• High-visibility color for easy location
• Made from light but powerful non-conductive composite material
• Flexibility single handed use
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341043865 |
ECLASS Code | 21049090 |
For Use On | Brake hose |
MFR Part No. | 4386 |
Overall Length | 155, 180 and 250mm |
Product Type | Hose Clamp |
Tool Material | Plastic |
UNSPSC Code | 27140000 |
Weight | 320g |