£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Flexible Hose Clamp is lightweight and includes non-conductive clamps designed for use on brake and fuel line hoses.
Features and Benefits
• Unique jaws will not destroy internal hose lining
• High-visibility color for easy location
• Made from light but powerful non conductive composite material
Typical Applications
• Used for brake vacuum heater and flexi-hoses
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341036980 |
ECLASS Code | 21049090 |
For Use On | Vacum hose |
MFR Part No. | 3698 |
Overall Length | 155mm |
Product Type | Hose Clamp |
UNSPSC Code | 27140000 |
Weight | 60g |