£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This hose clamp pliers includes locking function & 35° angled head for tight areas.
Features and Benefits
• Jaw capacity: 0 - 65mm x 265mm long
• Includes spring loaded locking function allows for single handed application
• Plastic dipped handles with 35° angled head for tight spaces
Typical Applications
• Used on a range of ring types
• Used on a range of flat band style spring loaded hose clamps and clips
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341075187 |
ECLASS Code | 21049090 |
Maximum Capacity | 0 - 65mm x 265mmmm |
MFR Part No. | 7518 |
Product Type | Hose Clamp Pliers |
Tool Material | Plastic |
UNSPSC Code | 27140000 |
Weight | 497g |