£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Hose clamp pliers features locking function & 45° angled head for tight areas.
Features and Benefits
• Tooth design face for comfortable grip
• Features metal handles with 45° angled head for tight areas
• Locking mechanism in the pliers to hold the hose
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341061890 |
ECLASS Code | 21049090 |
Maximum Capacity | 0 - 65m x 240mm |
MFR Part No. | 6189 |
Product Type | Hose Clamp Pliers |
Tool Material | Carbon steel |
UNSPSC Code | 27140000 |
Weight | 500g |