£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Double jointed hose clamp plier including extended length and special angle jaws making it highly appropriate for a range of ring and flat band hose clamps.
Features and Benefits
• Jaw capacity: 0 - 50mm x 430mm long
• Double jointed feature this means it is very useful in tight areas
• Spring loaded locking function allows for single handed application, for ease- of- use and flexibility
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341073978 |
ECLASS Code | 21049090 |
For Use On | Flat band hose clamp |
Maximum Capacity | 0 - 50mm x 430mm |
MFR Part No. | 7397 |
Overall Length | 430mm |
Product Type | Pliers |
UNSPSC Code | 27140000 |
Weight | 710g |