£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Features adaptable locking hose clamp plier, for use on heater and radiator hoses, water, vacuum, fuel and air lines.
Features and Benefits
• Jaw opening: 39mm
• Swivel jaws for the purpose of parallel and level clamping
• Removes the draining of pressurised cooling systems when installing thermostats and water pumps
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341070090 |
ECLASS Code | 21049090 |
For Use On | Heater, radiator hoses, water, vacuum, fuel and air lines |
Maximum Capacity | 39mm |
MFR Part No. | 7009 |
Overall Length | 68mm |
Product Type | Pliers |
UNSPSC Code | 27140000 |
Weight | 460g |