£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Hose clamp removal tool is designed to remove special clips found on coolant /air hoses on European cars.
Features and Benefits
• More than one position head for easy access
• T Handle for further leverage
• 17.3mm tip to tip
Typical Applications
• Cars
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341069384 |
ECLASS Code | 21049090 |
MFR Part No. | 6938 |
Product Type | Hose Clamp |
UNSPSC Code | 27140000 |
Weight | 60g |