£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Hose clamp set, suitable for flexible brake and fuel lines and coolant hoses.
Features and Benefits
• Locking function and angle heads for convenience
• Made from nylon & fibre glass for increased strength
• Spring loaded, applying clamping pressure quickly and easily
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341065799 |
ECLASS Code | 21049090 |
For Use On | Coolant hose |
MFR Part No. | 6579 |
Overall Length | 160 and 220mm |
Product Type | Hose Clamp |
Tool Material | Nylon |
UNSPSC Code | 27140000 |
Weight | 290g |