£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
This hose clamp set includes a pair of small hose clamps. The clamp kit is perfect for use on flexible non-braided brake hoses, fuel hoses, oil lines and vacuum hoses.
Features and Benefits
• Ideal for use in tight spaces (under motorcycle fuel tanks etc)
• Rounded jaws to help reduce damage
• Adjustable - Maximum hose outside diameter 15mm
Typical Applications
• Use of motorcycles
• Use on cars
• Use on trucks
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341072544 |
ECLASS Code | 21049090 |
For Use On | Vacum hose |
Maximum Capacity | 15mm |
MFR Part No. | 7254 |
Product Type | Hose Clamp |
Tool Material | Steel |
UNSPSC Code | 27140000 |
Weight | 155g |