£13.49
Ex VAT
£16.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Hose clip driver consist of a flexible shaft, perfect for tight or difficult access areas.
Features and Benefits
• Comes in a variety of sizes
• Flexible shaft to access hard-to-reach areas
• Contoured handle for easy grip
Typical Applications
• Construction
• Agricultural
• Engineering
Attribute | Value |
---|---|
Additional Features | Flexible Shaft |
Brand | Laser Tools |
EAN | 5018341035075 |
ECLASS Code | 21049090 |
Maximum Capacity | 7mm |
MFR Part No. | 3507 |
Product Type | Flat Band Hose Clamp Plier |
Tool Material | Steel |
UNSPSC Code | 27140000 |