£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Heavy duty hose clip pliers are appropriate for fitting medium sized closed and open ear-type pipe O-clips. The retraction bar has two settings which allow for pre-tensioning and definite clamping, with the mechanical lock avoiding damage to the collar when tightening.
Features and Benefits
• Designed for fitting 'O' style, Oetiker, single & twin ear hose clips
• PVC dipped handles for extra comfort
• The design enables minimum clamping effort and the mechanical lock stops damage to the collar
Typical Applications
• Used on cooling, fuel and airlines
• Used on other low to medium pressure hydraulic applications
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082611 |
ECLASS Code | 21049090 |
For Use On | Ear Type Pipe O-Clips |
MFR Part No. | 8261 |
Overall Length | 270mm |
Product Type | Hose Clip Pliers |
UNSPSC Code | 27140000 |