£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Hose removal pliers includes jaw locking function designed to separate hoses and tubes on vehicles saving a lot of time and effort.
Features and Benefits
• Features jaw lock and soft grip handles for extra comfort
• Made from a strong material (chrome molybdenum)
Typical Applications
• Used on 3/16", 1/4" and 3/8" hoses and lines
Notes
• Always remove clips before using these pliers
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341068943 |
ECLASS Code | 21049090 |
For Use On | Hoses and lines |
MFR Part No. | 6894 |
Overall Length | 202mm |
Product Type | Hose removal pliers |
Tool Material | Chrome molybdenum |
UNSPSC Code | 27140000 |
Weight | 300g |