£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Tri-point Socket for Air Intake Hose Clamps is a special double ended socket for the tri-point headed air intake hose clamps.
Features and Benefits
• Unique socket created for air intake hose clamps
• Double ended tri-point (3 point) hose clip socket
• More than one clamp size; 30 - 45mm & 60 - 80mm
Typical Applications
• Mercedes-Benz
• Renault
• PSA
• Smart
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341077921 |
ECLASS Code | 21049090 |
Maximum Capacity | 30 - 45mm and 60 - 80mmmm |
MFR Part No. | 7792 |
Product Type | Hose Clamp |
UNSPSC Code | 27140000 |
Weight | 29g |