£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
The ignition puller set is specifically designed to pull out the ignition coil on nearly all vehicles.
Features and Benefits
• Two-piece set for simple two-handed removal
Typical Applications
• GM vehicles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341067663 |
ECLASS Code | 21049090 |
Handle Material | Nylon |
Material | Nylon Steel |
MFR Part No. | 6766 |
Number of Pieces | 2 |
Product Type | Ignition Coil Puller for Vauxhall |
UNSPSC Code | 27140000 |
Weight Each | 148g |