£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Oxygen sensor sockets are used to safely remove and install oxygen and Lambda sensors, with a useful window in the socket that allows for wires to sensors to be bypassed.
Features and Benefits
• For more than one sensor type; heated and non-heated Lambda Sensors
• Compatible with Mitsubishi, Nissan, General Motors & VAG
• Manufactured from chrome vanadium for better durability and toughness
Typical Applications
• General motors and vehicles including Mitsubishi, Nissan, General Motors & VAG
Attribute | Value |
---|---|
Additional Features | For heated & non-heated Lambda Sensors |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Handle Material | Chrome Vanadium |
Includes | Option for 22mm or 3/8"D ratchet |
Material | Chrome Vanadium Steel |
MFR Part No. | 2120 |
Number of Pieces | 1 |
Product Type | Sensor Socket |
UNSPSC Code | 27140000 |
Weight Each | 240g |