noscriptLaser Tools Spark Plug Socket, 3/8" Diameter, 14mm Bi-Hex 4376 | Cromwell Tools

Laser Tools

Spark Plug Socket, 3/8" Diameter, 14mm Bi-Hex

SKU:

LSR5034376S

MPN:

4376

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (5)

    Product Details

    Specially designed for the installation and removal of spark plugs from most Citroën® vehicles, and all other Bosch® spark plugs, this 14mm thin-walled spark plug socket is ideal for use on modern engines with a limited plug clearance.


    Features and Benefits
    • Manufactured from chrome vanadium steel for reliable strength
    • Supplied with a rubber insert to protect and hold the spark plug for safe, secure removal


    Typical Applications
    • Most Citroën vehicles
    • Vehicles fitted with Bosch spark plugs
    • BMW E90335I N54 engine (2006)
    • MINI
    • Mercedes-Benz M156 engine
    • Peugeot 207 & 307
    • Renault 1.2 16v


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    ECLASS Code

    21049090

    Material

    Chrome Vanadium Steel

    MFR Part No.

    4376

    Number of Pieces

    1

    Product Type

    Spark Plug Socket

    UNSPSC Code

    27140000