£7.99
Ex VAT
£9.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The NSPOCKETSTAR is a versatile AAA-operated inspection light designed for site, workshop, building site, and outdoor use. With a 150-lumen output, this compact tool ensures visibility in various environments. It's hi-vis casing, wide-angle flood beam, and convenient features like a magnet and pocket clip make it an essential companion for pocket transport, allowing users to light up small areas effortlessly.
Features and Benefits
• 150 lumens inspection light for site, workshop, building site, and outdoors
• AAA operated for easy replacement and convenience
• Wide-angle flood beam for enhanced visibility
• Magnet and pocket clip for versatile usage
• 4-hour run time for prolonged illumination
• Hi-vis casing for added safety
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033285343 |
ECLASS Code | 21049090 |
Lumens / Lux | 150 |
MFR Part No. | NSPOCKETSTAR |
Product Type | Inspection Light |
Run Time | 4hr |
UNSPSC Code | 27140000 |
Weight Each | 54g |