£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
The fully hands free HL-8R head torch from Unilite provides powerful dual beam options, including a long distance spot beam and wide angle beam.
Features and Benefits
• Integrated sensor mode lets you turn the head torch on and off with just a wave of your hands
• Durable construction is resistant to shock, water and dust for longevity
• Sixty degree rotational head for optimum adjustment
• Fully adjustable headband features a non-slip silicone lining for convenience in all weathers
• Charging indicator light glows red when battery is low
• Fast 2.5 hours charge time for maintained productivity
Contents
• 1x dual beam head torch
• 1x 1m USB-C charging cable
• 1x adjustable headband
• 1x rechargeable 1500mAH LiPo battery
Typical Applications
• Workplace inspections
• Industrial settings
• Low-lighting areas
Standards
• IP65/IK07
Attribute | Value |
---|---|
Battery Type | Lithium-Polymer |
Beam Distance | 90m |
Brand | Unilite |
Bulb Fitting | LED |
ECLASS Code | 21049090 |
Lumens / Lux | 475 |
MFR Part No. | HL-8R |
Product Type | Inspection Light |
Rechargeable | Rechargeable |
Run Time | 4-35hr |
UNSPSC Code | 27140000 |
Voltage | 3.7V |
Weight Each | 111g |