£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Designed for the professional, with heavy duty rubberised handle, wire protection cage with integral hook and 4.8m of cable.
Attribute | Value |
---|---|
Brand | Kennedy |
Bulb Fitting | ES - Screw In |
Cable Length | 4.8m |
EAN | 5036140025172 |
ECLASS Code | 21049090 |
MFR Part No. | 23N193PB |
Product Type | Lead Lamp - Wire Cage |
UNSPSC Code | 27140000 |
Voltage | 230V |
Weight Each | 995g |