£367.00
Ex VAT
£440.40
Inc VAT
Product Details
Product Specification
Quick Lift Jack that is operated with a single stroke to a lifting height of 1250-2040mm. Its oversized food pedal quickly raises the cradle to the transmission lifting point. Built on heavy duty wheels and castors the jack can be moved to where it is required.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036905 |
ECLASS Code | 36120207 |
Lifting Height Max. | 2040mm |
Lifting Height Min. | 1250mm |
MFR Part No. | 3690 |
Product Type | Transmission Jack |
Standards Met | CE APPROVED |
UNSPSC Code | 24101612 |