£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
Winntec Low-Profile Air Bottle Jack that comes equipped with an aluminium air motor and heat-treated cylinder wall.
Features and Benefits
• 45mm screw extension included
• Air filters prevent contamination
• Polished ram/chrome pistons
• Heavy-duty welded base
Attribute | Value |
---|---|
Additional Features | 3 year warranty |
Brand | SIP |
ECLASS Code | 36120207 |
Lifting Capacity | 20t |
Lifting Height Max. | 260mm |
Lifting Height Min. | 148mm |
MFR Part No. | 9829 |
Product Type | Bottle Jack |
Standards Met | CE Approved |
UNSPSC Code | 24101612 |
Weight Each | 9kg |