£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
A comprehensive auxiliary belt ratchet wrench set with low profile design to enable hard to reach fasteners to be accessed. The set features a unique 500mm long, 100 tooth ratchet with 210° angle displacement, 18 single Hex and Star* low profile sockets and a range of magnetic bits.
ok description
Features and Benefits
• 500mm long handle with 210° adjustable lockable joint, 100 tooth one-way ratchet and soft grip handle
• 18 x 3/8"D low profile sockets (24.5mm deep)
• Single Hex (6pt) 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 24mm
• Star* E10, E12, E14, E16, E18; manufactured from chrome vanadium
• 16 x bits, 5/16" x 30mm long
• Phillips Ph2
• Hex 4, 5, 6, 7, 8, 10
• Star* T20, T25, T27, T30, T40, T45, T50, T55, T60; manufactured from S2 steel
• Stored in pull out bit holders
• 3/8"D, 75mm long extension bar, with 17mm hex; 1 x bit adaptor
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341080945 |
ECLASS Code | 21040190 |
MFR Part No. | 8094 |
UNSPSC Code | 27112127 |