noscriptLaser Tools METAL BAND OIL FILTER WRENCH 110- 155MM 3328 | Cromwell Tools

Laser Tools

METAL BAND OIL FILTER WRENCH 110- 155MM

SKU:

LSR5033328W

MPN:

3328

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (3)

    Product Details

    Large metal band oil filter wrench to fit diameters between 110 - 155mm as found on larger engines. The curved foot profile and wide, flat metal band means it clamps firmly onto any cylindrical object without any damage.


    Features and Benefits
    • Easy adjustment using turning knob on handle
    • This metal band oil filter wrench has a secure curved foot profile clamp has a firm grip, allowing for more controlled adjustment to remove old style oil filters
    • The durable robust tool has a steel clamp made of lightweight aluminum


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    110 - 155mm

    EAN

    5018341033286

    ECLASS Code

    21040190

    MFR Part No.

    3328

    Number of Pieces

    1

    Overall Length

    36mm

    UNSPSC Code

    27112127