noscriptLaser Tools METAL BAND OIL FILTER WRENCH 65 -105MM 2830 | Cromwell Tools

Laser Tools

METAL BAND OIL FILTER WRENCH 65 -105MM

SKU:

LSR5032830W

MPN:

2830

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (3)

    Product Details

    Metal band oil filter with an adjustment range of 65 - 105mm, is suitable for a variety of old-style oil filters


    Features and Benefits
    • This metal band oil filter wrench has a secure curved foot profile clamp has a firm grip, allowing for more controlled adjustment to remove old style oil filters
    • The easily adjustable metal band oil filter wrench is designed to firmly clamp a cylindrical object without any damage
    • This strong metal band filter wrench is slim which makes It easier to use in tight spaces
    • The durable robust tool has a steel clamp made of lightweight aluminum


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    65 - 105mm

    EAN

    5018341028305

    ECLASS Code

    21040190

    MFR Part No.

    2830

    Number of Pieces

    1

    UNSPSC Code

    27112127