£49.46
Ex VAT
£59.35
Inc VAT
Product Details
Product Specification
Cap type filter wrenches manufactured from Chrome Vanadium with a Satin Finish.
Use with 3/8" or 1/2" Sq drive wrenches to remove paper cartridge style oil filters commonly fitted to vehicles including Vauxhall, Mercedes and Volkswagen.
Contents: - 24, 27, 30, 32, 36, 38mm & 1/2" - 3/8" adaptor.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2" (13mm) Square Drive 24mm 27mm 30mm 32mm 36mm 3/8" (9.5mm) Square Drive 38mm |
EAN | 5036140225626 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated |
Jaw Material | Chrome Vanadium |
Number of Pieces | 7 |
Turning Method | Ratchet |
Type | Wrench Set |
UNSPSC Code | 27112127 |