noscriptLaser Tools OIL FILTER CHAIN WRENCH 60 -170MM 7858 | Cromwell Tools

Laser Tools

OIL FILTER CHAIN WRENCH 60 -170MM

SKU:

LSR5037858W

MPN:

7858

£31.79

Ex VAT

£38.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    1/2"D double chain oil filter wrench designed to fit a variety of filters in between 60 to 170mm diameter range.


    Features and Benefits
    • This heavy-duty double chain oil filter wrench is designed to easily and quickly removal of stubborn oil filters
    • The strong double chained oil filter wrench has an increased grip and us less likely to be slippery, even on oily surfaces
    • Designed to fit round filters, pipes and caps located in awkward areas


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    60 - 170mm

    EAN

    5018341078584

    ECLASS Code

    21040190

    MFR Part No.

    7858

    Number of Pieces

    1

    Type

    Chain Wrench

    UNSPSC Code

    27112127