£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
This double width strong chain wrench is designed for HGV use and fits filters with a diameter in between 60- 160mm
Features and Benefits
• This strong chain wrench has a double link chain for added grip even on oily surfaces
• The 350mm long chain allows for easier removal of those stubborn canister- type filters
• Designed with a cranked swivel handles for flexibility in confined areas
• No need for ratchet or power bars to make it quicker to remove filters
Attribute | Value |
---|---|
Brand | Laser Tools |
Chain Length | 520mm |
EAN | 5018341063184 |
ECLASS Code | 21040190 |
MFR Part No. | 6318 |
Number of Pieces | 1 |
Overall Length | 51mm |
Type | Chain Wrench |
UNSPSC Code | 27112127 |