£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
These durable, strong adjustable oil filter pliers are ideal for removing spin-on type oil filters for a wide diameter range between 50 - 114mm.
The three position clamp head allows quick, and easy adjustment and plastic dipped handles provide a non-slip comfort grip, with the long length providing extra leverage.
Features & Benefits
• Serrated jaws for additional grip, even on oily surfaces
• Long reach handles (190mm) for extra leverage, ideal for removing stubborn filters
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 50 - 114mm |
EAN | 5018341029203 |
ECLASS Code | 21040190 |
Finish/Coating | Black |
Jaw Material | Steel |
MFR Part No. | 2920 |
Number of Pieces | 1 |
Overall Length | 280mm |
UNSPSC Code | 27112127 |