noscriptLaser Tools OIL FILTER PLIERS 95MM - 178MM 4876 | Cromwell Tools

Laser Tools

OIL FILTER PLIERS 95MM - 178MM

SKU:

LSR5034876P

MPN:

4876

£46.49

Ex VAT

£55.79

Inc VAT

IN STOCK (4)

    Product Details

    This adjustable oil filter pliers come in a wide range of diameters from 95mm to 178mm, is great for removing spin-on type oil filters on HGV's.


    Features and Benefits
    • This heavy-duty tool has a soft grip handle and serrated jaws, making it easier to grip on oily and slippery surfaces
    • Includes a rubberised non-slip coating with long handles of up to 300mm
    • Features a multi-position clamp head for faster adjustment


    Typical Applications
    • Designed for HGV & agricultural use


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    95 - 178mm

    EAN

    5018341048761

    ECLASS Code

    21040190

    MFR Part No.

    4876

    Number of Pieces

    1

    Overall Length

    490mm

    UNSPSC Code

    27112127