£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
A cup style oil filter wrench that is designed for removing or refitting the plastic oil filter housing for Toyota models.
Features and Benefits
• The cup style oil filter has six additional fins in order to make the removing or refitting of the plastic oil filter housing easier
• Made from aluminum in order to reduce the damage to the housing, allowing it to withstand the additional torque needed to loosen stubborn filter or previously over-tightened filters.
• Can be used with 1/2"D ratchet or a 21mm spanner, to make it easier to remove or refit oil filters
Typical Applications
• Toyota models fitted with 1800cc and 2000cc engines, including Avensis, Corolla and Prius.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341051600 |
ECLASS Code | 21040190 |
MFR Part No. | 5160 |
Number of Pieces | 1 |
Overall Length | 52mm |
Type | Cup Wrenches |
UNSPSC Code | 27112127 |