Laser Tools

OIL FILTER WRENCH 1/2"D - 67MM X14 FLUTES

SKU:

LSR5037258W

MPN:

7258

£8.29

Ex VAT

£9.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench that helps the removal of filters on Hyundai & Kia 1.0, 1.1, 1.2, 1.3, 1.4 engines.


    Features and Benefits
    • Designed for the removal of filters without damaging the filter housing
    • Made from aluminum to reduce the chance of damage to the housing, whilst still loosen those stubborn filters or previously over-tightened filters


    Typical Applications
    • Hyundai applications include: Amica, Getz, i10, i20.
    • Kia applications include: Carens, Cee'd, Picanto, Rio.


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341072582

    ECLASS Code

    21040190

    MFR Part No.

    7258

    Number of Pieces

    1

    Overall Length

    39mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127