noscriptLaser Tools OIL FILTER WRENCH 1/2"D - 84MM X15 FLUTES 7259 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 1/2"D - 84MM X15 FLUTES

SKU:

LSR5037259W

MPN:

7259

£9.79

Ex VAT

£11.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This cup style oil filter is suitable for Hyundai and Kia 2.0L and 2.2L common rail diesel engines.


    Features and Benefits
    • Made from lightweight aluminum which causing less damage to the housing
    • For an easier removal of filters, this is equipped with a 1/2"D square and 27mm hex allowing use of an appropriate spanner or ratchet depending on access requirements


    Typical applications
    • Hyundai i30, Sante Fe, Sonata and Tucson; KIA Carens, Cee'd, Magnetis and Sportage


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341072599

    ECLASS Code

    21040190

    MFR Part No.

    7259

    Number of Pieces

    1

    Overall Length

    39mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127