Laser Tools

OIL FILTER WRENCH 107MM X 15 FLUTES

SKU:

LSR5036607W

MPN:

6607

£8.79

Ex VAT

£10.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 1/2"D cup style oil filter wrench (107mm x 15 flutes) is ideal for HGVs, such as Volvo, Iveco, Scania and Renault.


    Features and benefits
    • For easy application it is ideal to use a 21mm ring spanner or 1/2" drive ratchet, depending on access
    • This 1/2"D, 21mm Hex oil filter is ideal for HGVs


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341066079

    ECLASS Code

    21040190

    MFR Part No.

    6607

    Number of Pieces

    1

    Overall Length

    67mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127