£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
This oil filter wrench is ideal with a wide range of HGVs vehicles including MAN 18-40 tonne to Series FE & TGA (406, 414, 440, 460)
Features and benefits
• This oil filter wrench requires a 21mm ring spanner or 1/2" drive ratchet, for an quick and easy replacement
• Suitable for a wide variety of HGVS
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341066086 |
ECLASS Code | 21040190 |
MFR Part No. | 6608 |
Number of Pieces | 1 |
Overall Length | 70mm |
Type | Cup Wrenches |
UNSPSC Code | 27112127 |