Laser Tools

OIL FILTER WRENCH 3/8"D - 102MM X14 FLUTES

SKU:

LSR5034436W

MPN:

4436

£30.49

Ex VAT

£36.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Oil filter wrench for the removal of oil filters, designed to work on GM vehicles with 3.0L DTi engines.


    Features and Benefits
    • For greater access this oil filter wrench includes an offset square drive


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341044367

    ECLASS Code

    21040190

    MFR Part No.

    4436

    Number of Pieces

    1

    Overall Length

    48mm

    UNSPSC Code

    27112127