£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
A cup-style oil filter wrench that is designed for Toyota and Lexus.
Features and Benefits
• This cup- style oil filter wrench is designed to remove filters without causing damage to the filter housing
• The aluminum on the filter wrench allows for there to be less damage to the housing
• The cup-style oil filter wrench allows to withstand the additional torque in order to loosen stubborn filters or previously over-tightened filters
Typical Applications
• Toyota applications: Toyota 3.5L V6 (2007 - 2008) and Prius 1.7L (2010).
• Lexus applications: GS300, IS250 and IS350 (from 2006), ES350, GS350, GS450H, LS460, RX350 (from 2007) and LS600H (from 2008).
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341048808 |
ECLASS Code | 21040190 |
MFR Part No. | 4880 |
Number of Pieces | 1 |
Overall Length | 52mm |
Type | Cup Wrenches |
UNSPSC Code | 27112127 |