noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 64MM X14 FLUTES 5176 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 64MM X14 FLUTES

SKU:

LSR5035176W

MPN:

5176

£15.49

Ex VAT

£18.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench that is ideal for easily removing Japanese vehicle filters.


    Features and Benefits
    • This cup style oil filter wrench includes access levers, making it easier to remove filters
    • The cup style oil filter is made from cast aluminum for extremely tight oil filters


    Typical Applications
    • Japanese vehicles including Daihatsu, Lexus, Mazda, Subaru, Suzuki and Toyota.


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341051761

    ECLASS Code

    21040190

    MFR Part No.

    5176

    Number of Pieces

    1

    Overall Length

    55mm

    UNSPSC Code

    27112127