noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 66MM X6 RIBS 3795 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 66MM X6 RIBS

SKU:

LSR5033795W

MPN:

3795

£6.79

Ex VAT

£8.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter wrench compatible with Renault Clio (66mm x 6 ribs x 3/8""D)


    Features and Benefits
    • A cup style oil filter that removes filters without any damage to the filter housing
    • Suitable for groove filters on Renault Clio


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341037956

    ECLASS Code

    21040190

    MFR Part No.

    3795

    Number of Pieces

    1

    Overall Length

    40mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127