noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 68MM X14 FLUTES 6368 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 68MM X14 FLUTES

SKU:

LSR5036368W

MPN:

6368

£6.99

Ex VAT

£8.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cup style oil filter for a wide variety of vehicles including Honda, Infiniti, Kia, Mazda, Mitsubishi, Smart and Subaru vehicles.


    Features and Benefits
    • An easy-to-use cup style oil filter to remove filters from a wide variety of vehicles
    • Designed to remove filters without causing damage to the filter housing


    Typical Applications
    • Honda applications: Civic (2002 - 2003), Insight Hybrid (2000 - 2006), S2000 (2004 - 2009).
    • Infiniti applications: EX35, EX37 ,FS35, FS37, G20, G25, G35, G37, JX35, M35, M37, Q50, Q60, Q70 (2000 - 2014). Kia applications: Rio 1.5 petrol (2001 - 2005), Sephia 1.6, 1.8 petrol (1998 - 2001), Spectra (2000 - 2003).
    • Mazda applications: 323, 626, 232,CX5, MX3, MX5, MX6, Mazda 2, 3, 4, 6, RX7, RX8, 3 (2000 - 2015). Mitsubishi applications: Outlander (2010).
    • Smart applications: Fortwo (2008 - 2015). Subaru applications: Baja, Forester, Legacy, Outback, Justy (2000 - 2012).


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341063689

    ECLASS Code

    21040190

    MFR Part No.

    6368

    Number of Pieces

    1

    Overall Length

    36mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127