noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 76MM X12 RIBS 3882 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 76MM X12 RIBS

SKU:

LSR5033882W

MPN:

3882

£9.19

Ex VAT

£11.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cup style oil filter wrench that can easily remove cannister filters and is designed to be used with a 3/8" drive ratchet.


    Features and Benefits
    • Suitable for a wide variety of vehicles including Citroën AX, Saxo, Visa Dti, ZX & Xantia Peugeot 205, 306, 309, 405, 406 & 806, Renault Megane, Laguna 1.5, 1.9, 2.2 & 2.5 DCi engines
    • Can also be suitable for Mercedes-Benz models


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341038823

    ECLASS Code

    21040190

    MFR Part No.

    3882

    Number of Pieces

    1

    Overall Length

    37mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127