noscriptLaser Tools OIL FILTER WRENCH 3/8"D - 76MM X14 FLUTES 3117 | Cromwell Tools

Laser Tools

OIL FILTER WRENCH 3/8"D - 76MM X14 FLUTES

SKU:

LSR5033117W

MPN:

3117

£7.79

Ex VAT

£9.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This cup style oil filter wrench is designed for the removal of oil filter wrenches and suitable for a wide variety of cars and motorcycles.


    Features and Benefits
    • This cup style oil filter wrench is suitable for the removal of oil filter wrenches on a wide variety of cars such as: Audi, BMW 3 Series E46 with M43 B19 engines, Mercedes-Benz, Porsche and early VAG 1.9 and 2.0L PD (up to 2009)
    • Suitable for the removal of oil filters on BMW K75, K100, R1100, R1150 and R1200 motorcycles


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341031176

    ECLASS Code

    21040190

    MFR Part No.

    3117

    Number of Pieces

    1

    Overall Length

    38mm

    Type

    Cup Wrenches

    UNSPSC Code

    27112127